4 in. Brass Full Port FNPT Gate Valve
514T 4 in. Brass Full Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-Rising Stem
- Cast iron Handwheel
- All Brass Construction
- Graphite Packing
- Full Port
- Cast Brass
- 200 WOG - 125 SWP
- UL/ FM Fire Main Approved
- Threaded Bonnet
- IAPMO Approved
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.18, ANSI B2.1
- ASTM:
- ASTM A1100, ASTM B16 C36000, ASTM B584 C85710
- Collection:
- 514T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 5 in
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/2 in
- MSS:
- MSS SP-82
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 082647514119
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve