1 in. Lead Free Brass Full Port Threaded Gate Valve
514TLF 1 in. Lead Free Brass Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60Product Details
Product Details
- Non-Rising Stem
- Cast iron Handwheel
- Lead Free Brass Construction
- Graphite Packing
- Full Port
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.18, ANSI B2.1
- ASTM:
- ASTM B16 C36000, ASTM B584 C85710
- Collection:
- 514TLF
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 2-12/25
- Handle Material:
- Cast Iron
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8
- MSS:
- MSS SP-82
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 082647099913
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve