1/2 in. Brass Threaded Check Valve
521 Series 1/2 in. Brass Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Non-shock
- High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
- For horizontal mounting only
- Swing Type
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B2.1
- Collection:
- 521 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-9/100 in
- MSS:
- MSS SP-82
- Material:
- Brass, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 082647008748
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 0.42 lb