1-1/4 in. Brass Threaded x Solder Check Valve
521LF 1-1/4 in. Brass Threaded x Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dezincification resistant
- Horizontal swing
- Regrinding
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- 300 psi/20.7 bar non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Y-pattern
- Renewable PTFE disc
- Class 150 threaded end connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B2.1.3
- ASME:
- ASME B16.18
- Collection:
- 521LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-4/25
- MSS:
- MSS SP-80
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 082647101395
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve