This product requires certification to purchase.

1-1/2 in. Brass Threaded x Solder Swing Check Valve

Matco-Norca

521LF 1-1/2 in. Brass Threaded x Solder Swing Check Valve

  • Fast #
  • Part #M521C07LF
  • Item #4784719
  • Manufacturer Part #MN-521C07LF
4.7 out of 5 Customer Rating
Brand image
Matco-Norca

521LF 1-1/2 in. Brass Threaded x Solder Swing Check Valve

  • Fast #
  • Part #M521C07LF
  • Item #4784719
  • Manufacturer Part #MN-521C07LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 30
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Lead Free Cast Brass
  • 200 WOG
  • 125 SWP
  • Swing Type
  • 180°F Working Temperature
  • Threaded Ends Comply with ANSI B2.1 3/8" - 4"
  • Solder Ends Comply with ANSI B16.18 1/2" - 4"
  • Valves are Tested in Accordance with MSS-SP-80 & MSS-SP-82
  • Sizes 3/8" - 4"
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.18, ANSI B2.1
Collection:
521LF
End Connection 1:
Threaded
End Connection 2:
Sweat
End Connections:
Threaded x Sweat
Height:
2-13/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-57/100 in
MSS:
MSS SP-80, MSS SP-82
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
200, 125
Pressure Class:
200#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
082647101999
Valve Body Material:
Brass
Valve Body Style:
Swing
Valve Disc Material:
Brass
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve