This product requires certification to purchase.

2-1/2 CXC BRS CHK Valve

Matco-Norca

521LF 2-1/2 CXC BRS CHK Valve

  • Fast #
  • Part #M521C09LF
  • Item #10750832
  • Manufacturer Part #MN-521C09LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

521LF 2-1/2 CXC BRS CHK Valve

  • Fast #
  • Part #M521C09LF
  • Item #10750832
  • Manufacturer Part #MN-521C09LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18
Collection:
521LF
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-7/50
MSS:
MSS SP-80
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Recommended Valve Application:
Gas, Oil, Water
Type:
M521C09LF
UPC:
804595995266
Valve Body Material:
Brass
Valve Disc Material:
Brass
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve