2-1/2 THRD BRS CHK Valve
521LF 2-1/2 THRD BRS CHK Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1
- Collection:
- 521LF
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-7/50
- MSS:
- MSS SP-80
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Gas, Oil, Water
- Type:
- M521T09LF
- UPC:
- 804595995181
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve