1 in. Brass Threaded Check Valve
521NLF 1 in. Brass Threaded Check Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B2.1
- Collection:
- 521NLF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/50 in
- MSS:
- MSS SP-82
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 082647102729
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Valve Type:
- Check Valve