1-1/2 in. Bronze Threaded Check Valve
525TLF 1-1/2 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bronze swing check
- Class 125 threaded end connections
- FNPT thread
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Renewable bronze disc
- Y-pattern
- 200 psi/13.8 bar non-shock cold working pressure
- Regrindable seat
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-80
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI B2.1
- ASME:
- ASME B1.20.1
- Collection:
- 525TLF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/25
- Material:
- Cast Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 200#
- UL Listed:
- No
- UPC:
- 082647105362
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Inline
- Valve Seat Material:
- Rubber
- Valve Size:
- 1-1/2 in
- Valve Type:
- Spring Check Valve
- Width:
- 2-9/25