1 in. Cast Brass Sweat Check Valve
525TLF 1 in. Cast Brass Sweat Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 60Product Details
Product Details
- Lead Free Brass
- In-Line Check Valve-Spring Loaded
- Pressure Rating 200 PSI Non Shock
- Threaded & Sweat Ends
- Threaded Ends Comply with ASME B1.20.1
- Sweat Ends Comply with ASME B16.18
- NSF-61 Approved
- Temperature Rating 180°F
- 0.5 Crack Pressure
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI B2.1
- ASME:
- ASME B16.18
- Collection:
- 525TLF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 4-9/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-77/100
- Material:
- Cast Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- UPC:
- 082647165076
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Inline
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Valve Type:
- Check Valve