4 in. Bronze Threaded Swing Check Valve
530 4 in. Bronze Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Swing valve
- Bronze Disc
- Horizontal pattern
Specifications
- ASME:
- ASME B1.20.1
- Collection:
- 530
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 14-13/50 in
- Length:
- 6-21/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Pressure - High:
- 300, 150
- Pressure Class:
- 300#
- Recommended Valve Application:
- Commercial, Industrial, Water, Oil, Gas, Steam
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve