1 in. Bronze Threaded Check Valve
530LF 1 in. Bronze Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-shock
- Heavy-duty lead free swing check valve
- All bronze body, threaded cap and disc
- This valve is rated for water, oil and gas service up to 300 psi and 150 psi for steam service
- NSF/ANSI 61 IAPMO Approved
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1
- Application:
- Commercial, Light Industrial
- Collection:
- 530LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-31/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150, 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.88 lb