1 in. Brass FIPT Lever Handle Gas Ball Valve
58LGAN 1 in. Brass FIPT Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gas Ball Valve
- 600 WOG
- 1/2 PSIG and 5 G
- Operating Range -4°F to 149°F
- CSA & UL Approved
- Available in Lever
- Sizes - FIP x FIP 1/2" - 1"
Documents
Specifications
- Collection:
- 58LGAN
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Aluminum Alloy
- Handle Type:
- Lever
- Height:
- 1-69/100 in
- Length:
- 2-22/25 in
- Material:
- Brass
- Maximum Temperature:
- 149
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 826470766174
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve