1/2 in. Brass FIPT Lever Handle Gas Ball Valve
58LGAN 1/2 in. Brass FIPT Lever Handle Gas Ball Valve
Product Details
Product Details
- CSA approved/rated
- ANSI B2.1
Specifications
- Collection:
- 58LGAN
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Aluminum Alloy
- Handle Type:
- Lever
- Height:
- 1-21/50 in
- Length:
- 2-17/100 in
- Material:
- Brass
- Maximum Temperature:
- 149
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 082647093812
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve