6 x 3 in. Flanged x FNPT Cast Iron Companion Reducing Flange
6 x 3 in. Flanged x FNPT Cast Iron Companion Reducing Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Threaded reducing flanges offer an economical way to connect the plain end of a pipe to a flanged connection
Specifications
- ANSI:
- ANSI Class 125
- ASME:
- ASME B-16.1
- ASTM:
- ASTM A-126, ASTM A-48
- Clean Bagged:
- No
- Coating:
- Galvanized
- Diameter - Outside:
- 11 in
- End Connection 1:
- Flanged
- End Connection 2:
- FNPT
- End Connections:
- Flanged x FNPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Reducing, Flange
- Flange Type:
- Companion
- Material:
- Cast Iron
- Pressure Class:
- 125#