60 x 3/4 x 3/4 in. FHT Stainless Steel Washing Machine Connector
60 x 3/4 x 3/4 in. FHT Stainless Steel Washing Machine Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 60 in
- Material:
- Stainless Steel