1 in. Cast Brass Male x Hose Hose Bibb
646R 1 in. Cast Brass Male x Hose Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Lead-free
- Cast brass
- Hose bibb-male
- Replacement handles available
- 125 WOG
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 646R
- End Connection 1:
- Male
- End Connection 2:
- GHT
- End Connections:
- Male x GHT
- Flow Rate:
- 4.5 gpm
- Handle Material:
- Zinc
- Handle Type:
- Tee
- Height:
- 4-63/100
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-12/25
- Material:
- Brass, Rubber, Stainless Steel
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 082647105416
- Valve Body Material:
- Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 1 in
- Valve Type:
- Hose Bibb