3/4 in. Cast Brass Male x Hose Hose Bibb
646R 3/4 in. Cast Brass Male x Hose Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- 646R
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Flow Rate:
- 4.2 gpm
- Handle Material:
- Zinc
- Handle Type:
- T-handle
- Height:
- 2-16/25 in
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-25/41 in
- Material:
- Cast Brass
- No Kink:
- No
- Number of Handles:
- Single Handle
- UPC:
- 082647646025
- Valve Body Material:
- Cast Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 3/4 in