This product requires certification to purchase.

3/4 in. Cast Brass Male x Hose Hose Bibb

Matco-Norca

646R 3/4 in. Cast Brass Male x Hose Hose Bibb

  • Fast #
  • Part #M646R04LF
  • Item #4784740
  • Manufacturer Part #MN-646R04LF
4.1 out of 5 Customer Rating
Brand image
Matco-Norca

646R 3/4 in. Cast Brass Male x Hose Hose Bibb

  • Fast #
  • Part #M646R04LF
  • Item #4784740
  • Manufacturer Part #MN-646R04LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lead-free
  • Cast brass
  • Hose bibb-male
  • Replacement handles available
  • 125 WOG
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Male
End Connection 2
GHT
End Connections
Male x GHT
Flow Rate
4.2 gpm
Height
2-16/25 in
Length
3-61/100 in
Valve Size
3/4 in
Characteristics & Features
Collection
646R
Handle Material
Zinc
Handle Type
Tee
Material
Brass, Rubber, Stainless Steel
No Kink
No
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Seat Material
Rubber
Valve Type
Hose Bibb
Warranty & Product Information
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Water
UPC
082647105409