3/4 in. Brass Full Port Threaded Ball Valve
754DTLF 3/4 in. Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free brass
- ISO-9002
- 400 WOG
- Full port
- Forged brass IPS and C x C
- With drain
- Threaded ends comply ANSI B2.1
- Solder ends meets ANSI B16.18
- Sizes 1/2" - 1"
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B2.1
- Clean Bagged:
- Yes
- Collection:
- 754DTLF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Carbon Steel
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-29/50
- Material:
- Brass, Plastic
- Material Type:
- C46500, PTFE
- Origin:
- Global
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve