1 in. Brass Full Port Barbed 600# Ball Valve
754PXLF 1 in. Brass Full Port Barbed 600# Ball Valve
Product Details
Product Details
- Lead free brass
- 600 WOG
- Full port
- NSF approved
- 1/4 Turn with packing nut
- Two piece body
- Blow out proof stem
- With waste drain & drop ear option available
- Sizes 1/2 in. - 2 in.
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 754PXLF
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Iron
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-3/25 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 082647165496
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No