This product requires certification to purchase.

2 in. Forged Brass Full Port Threaded 600# Ball Valve

Matco-Norca

755 2 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M755T08
  • Item #1819352
  • Manufacturer Part #755T08
5 out of 5 Customer Rating
Brand image
Matco-Norca

755 2 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M755T08
  • Item #1819352
  • Manufacturer Part #755T08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blow out proof stem
  • Nickel plated a exterior
  • ISO 9002
  • Full port
  • 600 WOG - 150 SWP 1/4 in. - 2 in.
  • CSA, UL/FM certified 1/2 in. - 2 in.
  • Heavy duty forged brass body
  • Threaded ends comply with ANSI B2.1
  • Conforms to MSS-SP-110
  • Sizes 1/4 in. - 4 in.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B2.1
BAA Compliant:
No
Clean Bagged:
No
Collection:
755
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9002
Length:
4-9/20 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Forged Brass
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No