1/8 x 1/4 in. Bronze Male x Female 600# Ball Valve
755MFZLF 1/8 x 1/4 in. Bronze Male x Female 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free bronze
- 600 WOG - 150 SWP
- Male x female test cock
- Lever handle
- Threaded ends comply with ASME B1.20.1
- Sizes 1/8 in. - 1/4 in.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B2.1
- ASME:
- ASME B1.20.1
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 755MFZLF
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Disc Material:
- Brass
- Valve Operator:
- Slot Screw
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/8 in x 1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No