This product requires certification to purchase.

1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

Matco-Norca

757TLF 1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M757T01LF
  • Item #4335640
  • Manufacturer Part #757T01LF
4.2 out of 5 Customer Rating
Brand image
Matco-Norca

757TLF 1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M757T01LF
  • Item #4335640
  • Manufacturer Part #757T01LF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free forged brass
  • 600 WOG - 150 SWP
  • Full port
  • Blow out proof stem
  • Threaded ends comply with ASME B1.20.1
  • Conforms to MSS-SP-110 specifications
  • ISO 9001
  • UPC, UL/FM, NSF approved
  • CSA approved
  • Sizes 1/4 in. - 2 in.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B1.20.1, ASME B16.33, ASME B16.44
BAA Compliant:
No
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
757TLF
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-81/100
MA Approved:
No
MSS:
MSS SP-110
Material:
Forged Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
UPC:
082647076150
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No