3 in. Forged Brass Full Port IPS 600# Ball Valve
759 3 in. Forged Brass Full Port IPS 600# Ball Valve
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- 759
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 6-1/2
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Material Type:
- C37700
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam, Air, Water, Gas, Oil
- UL Listed:
- No
- UPC:
- 082647128255
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve