This product requires certification to purchase.

2 in. Forged Brass Full Port Press 250# Ball Valve

Matco-Norca

759 PLF 2 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #M759P08LF
  • Item #7810413
  • Manufacturer Part #759P08LF
3.1 out of 5 Customer Rating
Brand image
Matco-Norca

759 PLF 2 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #M759P08LF
  • Item #7810413
  • Manufacturer Part #759P08LF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
Collection:
759 PLF
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Plated Steel
IAPMO Listed:
Yes
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
250, 600
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
UPC:
082647167797
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve