This product requires certification to purchase.

1-1/2 in. Brass Full Port IPS 600# Ball Valve

Matco-Norca

759LF 1-1/2 in. Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #M759T07LF
  • Item #4335678
  • Manufacturer Part #759T07LF
3.3 out of 5 Customer Rating
Brand image
Matco-Norca

759LF 1-1/2 in. Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #M759T07LF
  • Item #4335678
  • Manufacturer Part #759T07LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B2.1, ANSI B16.18
ASME:
ASME B1.20.1
CSA Certified:
Yes
Collection:
759LF
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Brass
Material Type:
UNS C46500
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Air, Gas, Oil, Water
UL Listed:
No
UPC:
082647076587
Valve Bonnet Type:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve