2-1/2 in. Forged Brass Full Port Threaded Ball Valve
759LF 2-1/2 in. Forged Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free forged brass
- Full port
- 600 WOG - 150 SWP 1/4 in - 2 in
- 400 WOG - 150 SWP 2-1/2 in - 4 in
- CSA gas approved to 2" (IPS only)
- Blow out proof stem
- PTFE seats
- Threaded ends comply ANSI B2.1
- Solder ends meets ANSI B16.18
- Conforms to MSS-SP-110 specifications
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B2.1
- Collection:
- 759LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-19/50 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic
- Material Type:
- C46400, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150, 400
- Pressure Class:
- 400#, 600#
- Recommended Valve Application:
- Air, Gas, Oil, Steam, Water
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- Yes