1 in. Plastic and Rubber Full Port Solvent Weld x Threaded 150# Ball Valve
772ST 1 in. Plastic and Rubber Full Port Solvent Weld x Threaded 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 45-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full Port Ball
- True Union
- 150 PSI @ 73 Deg F
- Gray Color
- Sch 80 PVC Body
- PTFE Seat Seals
- EPDM "O" Ring
- Supplied with Both Threaded & Solvent Ends
- Threaded Ends Comply with NPT ANSI B21
- Solvent Ends Comply with ASTM D2467
Documents
Specifications
- ANSI:
- ANSI B2.1
- ASTM:
- ASTM D-2467
- Collection:
- 772ST
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Threaded
- End Connections:
- Solvent Weld x Threaded
- Handle Material:
- Plastic
- Height:
- 2-4/5
- Length:
- 5-6/25
- Material:
- Plastic, Rubber
- Material Type:
- PVC, ABS, EPDM
- Maximum Temperature:
- 73
- Origin:
- Global
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Material:
- Plastic
- Valve Bonnet Type:
- Union
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve