This product requires certification to purchase.

8 in. Flanged Ductile Iron Gate Valve with 2 in. Operating Nut

Matco-Norca

8 in. Flanged Ductile Iron Gate Valve with 2 in. Operating Nut

  • Fast #
  • Part #M200WD14N
  • Item #5072716
  • Manufacturer Part #200WD14N
4.5 out of 5 Customer Rating
Brand image
Matco-Norca

8 in. Flanged Ductile Iron Gate Valve with 2 in. Operating Nut

  • Fast #
  • Part #M200WD14N
  • Item #5072716
  • Manufacturer Part #200WD14N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-Rising Stem
  • Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
  • Valves have fusion bonded epoxy coated housings
  • Stainless Steel Stem, Bonnet and bolts
  • Buna-N encapsulated Resilient wedge
  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-536 65/45/12
AWWA:
AWWA C-515, AWWA C-509
Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Ductile Iron, Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
082647118515
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in operating nut
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve