This product requires certification to purchase.

8 in. Spring Kit Stainless Steel Valve Repair Kit

Matco-Norca

8 in. Spring Kit Stainless Steel Valve Repair Kit

  • Fast #
  • Part #MP120W8SK
  • Item #2174342
  • Manufacturer Part #P120W8SK
5 out of 5 Customer Rating
Brand image
Matco-Norca

8 in. Spring Kit Stainless Steel Valve Repair Kit

  • Fast #
  • Part #MP120W8SK
  • Item #2174342
  • Manufacturer Part #P120W8SK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spring kit for 120WC
  • Requires Certification

Specifications

Brand Model Compatibility:
120WC
FM Approved:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Spring Kit
UL Listed:
No
UPC:
082647057432
Valve Size:
8 in