1/2 in. Brass NPT Ball Drip Valve
BDVLF 1/2 in. Brass NPT Ball Drip Valve
Frequently Purchased Together
Product Details
- Lead free brass
- Two piece
- Solid brass ball
- NPT threads meet ANSI / ASME B1.20.1
- For horizontal use only
- Sizes 1/2 in. -3/4 in.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- Collection:
- BDVLF
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 1-9/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-9/100 in
- Material:
- Brass
- Material Type:
- C85700
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Drip Valve