1/2 in. Brass Union FIPS 175 psi Backflow Preventer
BFP-90LF 1/2 in. Brass Union FIPS 175 psi Backflow Preventer
Product Details
Product Details
- Lead free brass – IAMPO listed
- Atmospheric vent
- 175 PSI max
- 250°. F. max. backflow temperature
- ISO-9002
Documents
Specifications
- Collection:
- BFP-90LF
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Material Type:
- C89550
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- UPC:
- 082647108240
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer