This product requires certification to purchase.

Bolt Pack 2-1/2 in. Valve Repair Part

Matco-Norca

Bolt Pack 2-1/2 in. Valve Repair Part

  • Fast #
  • Part #MGSNAFFG25
  • Item #4131441
  • Manufacturer Part #GSNAFFG2.5
3.5 out of 5 Customer Rating
Brand image
Matco-Norca

Bolt Pack 2-1/2 in. Valve Repair Part

  • Fast #
  • Part #MGSNAFFG25
  • Item #4131441
  • Manufacturer Part #GSNAFFG2.5
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ASTM:
ASTM F-152
Lead Law Compliance Level:
Compliant Not Certified
Maximum Temperature:
750
Pressure - Maximum:
1595 psi
Product Type:
Bolt Pack
UPC:
082647111431
Valve Size:
2-1/2 in