Bolt Pack 2 in. Valve Repair Part
Bolt Pack 2 in. Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ASTM:
- ASTM F-152
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Product Type:
- Bolt Pack
- UPC:
- 082647111400
- Valve Size:
- 2 in