Check Valve 1-1/4in. FNPT
Check Valve 1-1/4in. FNPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-shock
- Heavy-duty lead free swing check valve
- All bronze body, threaded cap and disc
- This valve is rated for water, oil and gas service up to 300 psi and 150 psi for steam service
- NSF/ANSI 61 IAPMO approved
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-19/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UPC:
- 082647163829
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Weight:
- 1.31 lb