California Energy Commission Not Registered Single Handle Lavatory Faucet Less Pop Up Chrome
Classic Elegance California Energy Commission Not Registered Single Handle Lavatory Faucet Less Pop Up Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smooth washerless operation
- Water conserving aerator
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Classic Elegance
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm/2.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Trim Only:
- No
- UPC:
- 082647100015