4 in. Ductile Iron Wafer Check Valve
CVC 4 in. Ductile Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Check Valve-Wafer Style Body
- 300 WOG
- D.I. Body with 304 S.S. Spring & Shaft
- Spring Loaded Double Aluminum / Bronze Disc
- 4", 6", 8" Approved as Chemigation Valve
- Suitable for Vertical & Horizontal Installation
- Fits Flanges that Conform to ANSI B16.1
- Fusion Bonded Epoxy Coating ANSI / AWWA C550
- NSF/ANSI 61
- Sizes 2-16
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI C550
- ASTM:
- ASTM 6-45-12
- AWWA:
- AWWA C-550
- Coating:
- Epoxy
- Collection:
- CVC
- Height:
- 2-13/25
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 6-19/50
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Wafer Check Valve