2 in. Cast Brass Cleanout
DKP Series 2 in. Cast Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584 C85710
- Adjustable:
- No
- Collection:
- DKP Series
- Cover Material:
- Cast Brass
- Cover Shape:
- Round
- Diameter:
- 4-1/2
- Drain Base Height:
- 2-1/8
- Drain Base Material:
- Cast Brass
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Plug Diameter:
- 4-1/2
- Product Type:
- Cleanout
- UPC:
- 082647028456