This product requires certification to purchase.

4 in. Cast Brass Cleanout

Matco-Norca

DKP Series 4 in. Cast Brass Cleanout

  • Fast #
  • Part #MDKP401
  • Item #3784429
  • Manufacturer Part #MN-DKP-401
4.4 out of 5 Customer Rating
Brand image
Matco-Norca

DKP Series 4 in. Cast Brass Cleanout

  • Fast #
  • Part #MDKP401
  • Item #3784429
  • Manufacturer Part #MN-DKP-401
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584 C85710
Adjustable:
No
Collection:
DKP Series
Cover Material:
Cast Brass
Cover Shape:
Round
Diameter:
6-5/9 in
Drain Base Height:
3 in
Drain Base Material:
Brass
Fits Pipe Size:
4 in
IAPMO Listed:
No
Plug Diameter:
6-5/9 in
Plug Included:
No
Product Type:
Cleanout
UPC:
082647028470