This product requires certification to purchase.

6 in. Cast Brass Cleanout

Matco-Norca

DKP Series 6 in. Cast Brass Cleanout

  • Fast #
  • Part #MDKP601
  • Item #4488443
  • Manufacturer Part #MN-DKP-601
5 out of 5 Customer Rating
Brand image
Matco-Norca

DKP Series 6 in. Cast Brass Cleanout

  • Fast #
  • Part #MDKP601
  • Item #4488443
  • Manufacturer Part #MN-DKP-601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9-1/4 in
Drain Base Height
3-1/2 in
Fits Pipe Size
6 in
Plug Diameter
9-1/4 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
No
Collection
DKP Series
Cover Material
Cast Brass
Cover Shape
Round
Drain Base Material
Brass
Warranty & Product Information
Application
Commercial
ASTM
ASTM B-584 C85710
IAPMO Listed
No
Product Type
Cleanout
UPC
082647129153