This product requires certification to purchase.

1/2 in. 1000# Steel Countersunk Plug

Matco-Norca

Fig S3514CH 1/2 in. 1000# Steel Countersunk Plug

  • Fast #
  • Part #SC4381047240
  • Item #10385610
  • Manufacturer Part #4381047240
3.9 out of 5 Customer Rating
Brand image
Matco-Norca

Fig S3514CH 1/2 in. 1000# Steel Countersunk Plug

  • Fast #
  • Part #SC4381047240
  • Item #10385610
  • Manufacturer Part #4381047240
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 304 stainless steel bar stock threaded short countersunk hex plug
  • Manufactured from malleable iron conforming to ASTM A197
  • 304 stainless steel for excellent corrosion resistance
  • Bar stock machined construction for precision tolerances
  • Manufactured per ASME B16.3 (fittings) or ASME B16.39 (unions)
  • 1000 class pressure rating
  • Available in multiple pipe sizes
  • Suitable for chemical, instrumentation, and process piping
  • Consistent quality and dimensional accuracy
  • Long service life in demanding corrosive environments
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Coating
Painted
Collection
Fig S3514CH
Fitting Type
Plug
Head Style
Countersunk
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
550
Minimum Temperature
-20
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.39
ASTM
ASTM A276
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
S4381047240
UPC
092201425256