FNST x Hose 2-1/2 x 3/4 in. Adapter

You last purchased this on
 
Matco-Norca

FNST x Hose 2-1/2 x 3/4 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

FNST x Hose 2-1/2 x 3/4 in. Adapter

  • Fast #
  • Part #MHYD250LF
  • Item #5098110
  • Manufacturer Part #HYD-250LF
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
GHT
End Connections:
FNST x GHT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
300 psi
Product Type:
Adapter