Foot Valve Strainer 1 in.
Foot Valve Strainer 1 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bronze body, stainless steel screen and spring with Buna-N seat can be mounted vertically or horizontally
-
Lead Law Compliant
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Stainless Steel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Weight:
- 0.62 lb