1/2 x 3/4 in. Brass and Rubber MIPS x GHT T-handle Hose Bibb
FY-690 1/2 x 3/4 in. Brass and Rubber MIPS x GHT T-handle Hose Bibb
Product Details
Product Details
- Lead free brass
- Chrome plated
- 3/4 in hose end outlet
- 1/2 in MIP inlet
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- FY-690
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Material:
- Zinc
- Handle Type:
- T-handle
- Height:
- 2-16/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-61/100 in
- Material:
- Brass, Rubber
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- UPC:
- 082647028982
- Valve Body Material:
- Brass
- Valve Seat Material:
- Buna
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb