This product requires certification to purchase.

1/2 in. Chrome Plated Brass MIP x Hose Hose Bibb

Matco-Norca

FY-691 1/2 in. Chrome Plated Brass MIP x Hose Hose Bibb

  • Fast #
  • Part #MFY691PB
  • Item #4931278
  • Manufacturer Part #MN-FY-691LF
4.1 out of 5 Customer Rating
Brand image
Matco-Norca

FY-691 1/2 in. Chrome Plated Brass MIP x Hose Hose Bibb

  • Fast #
  • Part #MFY691PB
  • Item #4931278
  • Manufacturer Part #MN-FY-691LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Smooth spout doesn’t collect dirt like conventional taps with threaded outlets
  • Connection: 1/2 in MNPT
  • Rough brass or chrome-plated finish
  • Plain end outlet
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
Plain End
End Connections
MIPT x Plain End
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-9/31 in
Length
3-7/20 in
Valve Size
1/2 in
Characteristics & Features
Collection
FY-691
Color Finish Name
Polished Brass
Handle Material
Zinc
Handle Type
Tee
Material
Brass, Rubber, Zinc
No Kink
No
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Seat Material
Rubber
Valve Type
Hose Bibb
Warranty & Product Information
IAPMO Listed
No
ISO
ISO 9001:2000
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
082647110618