This product requires certification to purchase.

1/2 in. Rough Brass MIP x Hose Hose Bibb

Matco-Norca

FY-692 1/2 in. Rough Brass MIP x Hose Hose Bibb

  • Fast #
  • Part #MFY692LF
  • Item #4274080
  • Manufacturer Part #MN-FY-692LF
4.2 out of 5 Customer Rating
Brand image
Matco-Norca

FY-692 1/2 in. Rough Brass MIP x Hose Hose Bibb

  • Fast #
  • Part #MFY692LF
  • Item #4274080
  • Manufacturer Part #MN-FY-692LF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 72
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Lead-free
  • Rough brass
  • Plain end outlet
  • 1/2 in MIP inlet
  • Requires Certification

Documents


Specifications

Collection:
FY-692
Color Finish Name:
Rough Brass
End Connection 1:
MIPT
End Connection 2:
Plain End
End Connections:
MIPT x Plain End
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Handle Material:
Zinc
Handle Type:
Tee
Height:
2-16/25
ISO:
ISO 9001:2000
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-7/20
Material:
Brass, Rubber, Zinc
No Kink:
No
Number of Handles:
Single Handle
Origin:
Global
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Hose Bibb