lead free 4 round meter flange kit includes 2 flgs, 2 gskts and 16 bolts and nuts
lead free 4 round meter flange kit includes 2 flgs, 2 gskts and 16 bolts and nuts
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flange Kit
- Type:
- M431T11PLF
- UPC:
- 082647171206