This product requires certification to purchase.

Offset Wheelchair Drain in Polished Chrome

Matco-Norca

Offset Wheelchair Drain in Polished Chrome

  • Fast #
  • Part #MFY159WC
  • Item #2915770
  • Manufacturer Part #FY-159WC
4.8 out of 5 Customer Rating
Brand image
Matco-Norca

Offset Wheelchair Drain in Polished Chrome

  • Fast #
  • Part #MFY159WC
  • Item #2915770
  • Manufacturer Part #FY-159WC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Grid Drain Material:
Cast Brass
IAPMO Listed:
No
Product Type:
Grid Drain Assembly
Strainer Diameter:
1-1/4 in
Tailpiece Length:
11-7/50 in
Tailpiece Style:
Offset
UPC:
082647159068