Pop-Up Accessory with Lift Rod in Polished Chrome
Pop-Up Accessory with Lift Rod in Polished Chrome
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Grid Drain Material:
- Chrome Plated Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- UPC:
- 082647662001